Motion
040002
Paint Marker - Red, Medium Tip, Pocket Clip Included
Mi Item #02422852
MFR #040002
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - Red, Medium Tip, Pocket Clip Included
Mi Item #02422852
MFR #040002

Mfr description
40002 BRITE-MARK 40 MEDIUM TIP
  • Formula is not xylene-based
  • Make permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more
  • Valve actuated mechanism prevents paint in barrel from drying when cap is left off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6.41/each

Specifications

Dimensions

  • Tip Size
    Medium
  • Weight
    2 lbs

Details

  • Color
    Red
  • Dry Time
    25 - 30 sec
  • Flash Point
    81 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Permanent
  • Surface Material
    Metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
  • Tip Material
    Felt
  • Tip Style
    Bullet
  • UPC_NO
    084353400021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)