Motion
040004
Paint Marker - Green, Medium Tip, Pocket Clip Included
Mi Item #02422854
MFR #040004
Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - Green, Medium Tip, Pocket Clip Included
Mi Item #02422854
MFR #040004

Mfr description
40004 BRITE-MARK 40 MEDIUM TIP
  • Safe on most surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.97/each

Specifications

Dimensions

  • Tip Size
    Medium
  • Weight
    2 lbs

Details

  • Color
    Green
  • Dry Time
    25 - 30 sec
  • Flash Point
    81 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Permanent
  • Surface Material
    Metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
  • Tip Material
    Felt
  • Tip Style
    Bullet
  • UPC_NO
    084353400045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)