Motion
40010
Paint Marker - Orange, Medium Tip, Pocket Clip Included, 12 per pack
MI ITEM #02422857
MFR #40010
Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - Orange, Medium Tip, Pocket Clip Included, 12 per pack
MI ITEM #02422857
MFR #40010

Mfr description
40010 BRITE-MARK 40 MEDIUM TIP
  • Ergonomically correct marker that enables you to mark at all angles, even upside down
  • Marker retains its shape unlike tube-style markers
  • Paint flow is controlled by the pressure bulb at the end of the barrel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.97/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Orange
  • Dry Time
    25 - 30 sec
  • Flash Point
    81 °F
  • Includes Pocket Clip
    Pocket Clip Included
  • Surface Material
    Metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
  • Tip Material
    Felt
  • Tip Style
    Bullet
  • UPC_NO
    084353400106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)