Overview
Mfr description
40045 BRITE-MARK 40 MEDIUM TIP
- Non xylene-based formula
- Make permanent bright marks on metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more
- Valve actuated mechanism prevents paint in barrel from drying when cap is left off
- Heavy-duty aluminum body with large paint capacity
- Ideal for color coding
- Bullet tips are replaceable to ensure complete use of paint in each marker
- Drying time: 25 to 35 seconds
Specifications
- ColorPurple
- Tip StyleBall
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data