Motion
16080
Paint Marker - White, Fine Tip, Pocket Clip Not Included, 12 per pack
MI ITEM #02422866
MFR #16080
Price$12.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - White, Fine Tip, Pocket Clip Not Included, 12 per pack
MI ITEM #02422866
MFR #16080

Mfr description
16080 TEXPEN MARKER FINE TIP
  • Heavy Duty
  • Industrial Paint Marker That Writes on Almost Any Surface; Writes Through Oil and Grease Without Losing Legibility Or Brightness; Marks in Extreme Conditions
  • Even Writes Under Water and On Rusty Surfaces; Makes Permanent Bright Marks on Metal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.11/each

Specifications

Dimensions

  • Tip Size
    Fine

Details

  • Color
    White
  • Dry Time
    25 - 35 min
  • Flash Point
    108 °F
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Permanent
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    0 °F
  • Series
    TEXPEN
  • Surface Material
    Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
  • Temperature Range
    0 °F to 450 °F
  • Tip Material
    Steel
  • Tip Style
    Ball
  • UPC_NO
    084353160802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)