Motion
26063
Paint Marker - Yellow, Medium Tip, Pocket Clip Not Included, 6 per pack
Mi Item #02422872
MFR #26063
Price$12.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Marker - Yellow, Medium Tip, Pocket Clip Not Included, 6 per pack
Mi Item #02422872
MFR #26063

Mfr description
26063 DALO MARKER - YELLOW
  • Ergonomically correct marker that enables you to mark at all angles, even upside down
  • Marker retains its shape unlike tube-style markers
  • Paint flow is controlled by the pressure bulb at the end of the barrel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.91/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Yellow
  • Dry Time
    25 - 30 min
  • Flash Point
    108 °F
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Marker Type
    Paint
  • Series
    DALO
  • Surface Material
    Metal, rubber, plastic, glass, concrete, leather, stone, wood, vinyl and more.
  • Tip Material
    Steel
  • Tip Style
    Ball
  • UPC_NO
    084353260632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)