Motion
17463
Permanent Marker - Color: White, Package Quantity: 12
MI ITEM #02422895
MFR #17463
Price$16.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Marker - Color: White, Package Quantity: 12
MI ITEM #02422895
MFR #17463

Mfr description
17463 TEXPEN HIGH PURITY MEDIUM TIP
  • Drying time: 25 - 30 minutes
  • Easily writes through oil, grease and water
  • GE specification D50TF8 excluding phosphorous and sodium
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.07/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    White
  • Includes Pocket Clip
    Pocket Clip Not Included
  • Ink Type
    Permanent
  • Package Quantity
    12
  • UPC_NO
    084353174632
  • Waterproof
    Waterproof

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)