Overview
Mfr description
17033 TEXPEN HIGH TEMPERATURE TXP
Specifications
- ColorBlack
- Tip SizeMedium
- WaterproofWaterproof
- Includes Pocket ClipPocket Clip Not Included
- Ink TypePermanent
- Package Quantity12
- Manufacturer Upc Number084353170337
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data