Motion
SXT30DP

BRADY
SXT30DP

SXT Sorbent Roll - Perforated, Polypropylene Material, White Color, 30 in Wide, 150 ft Long, 37 gal Absorbent Capacity per Package
Mi Item #02424175
MFR #SXT30DP
Price$237.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SXT30DP

SXT Sorbent Roll - Perforated, Polypropylene Material, White Color, 30 in Wide, 150 ft Long, 37 gal Absorbent Capacity per Package
Mi Item #02424175
MFR #SXT30DP

Mfr description
SXT30-DP SPC OIL SORBENT PADS
  • SXT® Oil absorbents are high performance, laminated, oil only sorbents designed to handle petroleum-based spills especially for high abrasion applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.45/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    150 ft x 30 in
  • Length
    150 ft
  • Width
    30 in

Details

  • Absorbent Capacity Per Package
    37 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107840
  • Manufacturer Upc Number
    662706321058
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270632105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)