Motion
SXT100

BRADY
SXT100

SXT Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 19-1/2 gal Absorbent Capacity per Package
Mi Item #02424176
MFR #SXT100
Price$127.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SXT100

SXT Sorbent Pad - Perforated, Polypropylene Material, White Color, 15 in Wide, 19 in Long, 19-1/2 gal Absorbent Capacity per Package
Mi Item #02424176
MFR #SXT100

Mfr description
SXT100 SPC OIL SORBENT PADS
  • SXT® Oil absorbents are high performance, laminated, oil only sorbents designed to handle petroleum-based spills especially for high abrasion applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.99/each

Specifications

Dimensions

  • Absorbent Material Weight
    Heavy
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    19-1/2 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    White
  • Country of Origin
    US
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107837
  • Manufacturer Upc Number
    662706321119
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270632111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)