Motion
DW3508

DEWALT
DW3508

Cut-off Wheel - Type 27, 6.5000 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 9400 rpm
MI ITEM #02424683
MFR #DW3508
List Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3508

Cut-off Wheel - Type 27, 6.5000 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 9400 rpm
MI ITEM #02424683
MFR #DW3508

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.34/each for your price

Overview

Mfr description
DW3508 METAL ABRASIVE BLADE 6-1/2
  • Aluminum oxide grain for long life and fast cutting
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
  • Diamond knockout arbor for use with worm drive saws
  • Diamond knockout arbor for use with worm drive saws

Specifications

  • Product Types
    Chop Saw Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Max Rpm
    9400 rpm
  • Wheel Type
    Type 27
  • Superabrasive Wheel Type
    Type 1
  • Application
    High performance cutting of carbon steel and other ferrous metals
  • UPC_NO
    028877321288
  • Weight
    0.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text