Motion
DW3509

DEWALT
DW3509

Cut-Off Wheel - 6-1/2 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 9400 rpm
MI ITEM #02424684
MFR #DW3509
List Price$6.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3509

Cut-Off Wheel - 6-1/2 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 9400 rpm
MI ITEM #02424684
MFR #DW3509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.34/each for your price

Overview

Mfr description
DW3509 CONCRETE / MASONRY ABRASIVE
  • Premium silicon carbide grain for long life and fast cutting
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
  • Diamond knockout arbor for use with worm drive saws

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Max Rpm
    9400 rpm
  • Superabrasive Wheel Type
    Type 1
  • UPC_NO
    028877321295
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text