Motion
DW3511

DEWALT
DW3511

Cut-Off Wheel - 7 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, Coarse Grade, 8700 rpm
MI ITEM #02424685
MFR #DW3511
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3511

Cut-Off Wheel - 7 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, Coarse Grade, 8700 rpm
MI ITEM #02424685
MFR #DW3511

Mfr description
DW3511 METAL ABRASIVE SAW BLADE 7
  • Aluminum oxide grain for long life and fast cutting
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.17/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Weight
    0.35 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.125 in

Details

  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    8700 rpm
  • UPC_NO
    028874035119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)