Motion
DW3532

DEWALT
DW3532

Cut-Off Wheel - 8 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 7600 rpm
MI ITEM #02424695
MFR #DW3532
Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW3532

Cut-Off Wheel - 8 in Wheel Dia., 0.125 in Wheel Thickness, 5/8 in Center Hole Diameter, 7600 rpm
MI ITEM #02424695
MFR #DW3532

Mfr description
DW3532 CONCRETE/MASONRY ABRASIVE BLADE
  • Premium silicon carbide grain for long life and fast cutting
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.00/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Weight
    0.47 lbs
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    0.125 in

Details

  • Max Rpm
    7600 rpm
  • Superabrasive Wheel Type
    Type 1
  • UPC_NO
    028877321417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)