Motion
DW4700

DEWALT
DW4700

Cut-off Wheel - 4.0000 in Wheel Dia., 0.080 in Wheel Thickness, 20 mm, 5/8 in, 7/8 in Center Hole Diameter, 15200 rpm
MI ITEM #02424851
MFR #DW4700
Your Price$30.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4700

Cut-off Wheel - 4.0000 in Wheel Dia., 0.080 in Wheel Thickness, 20 mm, 5/8 in, 7/8 in Center Hole Diameter, 15200 rpm
MI ITEM #02424851
MFR #DW4700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.35/each(List $34.90)

Overview

Mfr description
DW4700 DRY CUT DIAMOND BLADE
  • XP Extended Performance diamond matrix provides 450 times the life of conventional abrasives and enhanced material removal
  • Large diamond segments for optimal performance in concrete, brick, block & tile
  • Continuous rim, turbo design for fast cutting across various applications

Specifications

  • Product Types
    Turbo Blade
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Diamond
  • Max Rpm
    15200 rpm
  • Application
    Brick | Block | Tile
  • Manufacturer Upc Number
    028874061002
  • UPC_NO
    028874061002
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text