Motion
DW4702

DEWALT
DW4702

Cut-off Wheel - 7.0000 in Wheel Dia., 0.090 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 8700 rpm
MI ITEM #02424854
MFR #DW4702
Price$60.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4702

Cut-off Wheel - 7.0000 in Wheel Dia., 0.090 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 8700 rpm
MI ITEM #02424854
MFR #DW4702

Mfr description
DW4702 DRY CUT DIAMOND BLADE
  • XP Extended Performance diamond matrix provides 450 times the life of conventional abrasives and enhanced material removal
  • Large diamond segments for optimal performance in concrete, brick, block & tile
  • Continuous rim, turbo design for fast cutting across various applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.71/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in, 7/8 in
  • Weight
    0.8 lbs
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.090 in

Details

  • Includes
    (1) Diamond Blade
  • Manufacturer Upc Number
    028874061026
  • Material
    Diamond
  • Max Rpm
    8700 rpm
  • Package Quantity
    1
  • Product Types
    Turbo Blade
  • UPC_NO
    028874061026
  • Warranty
    1 mon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)