Motion
DW4710

DEWALT
DW4710

Cut-Off Wheel - 4 in Wheel Dia., 0.250 in Wheel Thickness, 20 mm, 5/8 in, 7/8 in Center Hole Diameter, 15200 rpm
MI ITEM #02424859
MFR #DW4710
Price$56.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4710

Cut-Off Wheel - 4 in Wheel Dia., 0.250 in Wheel Thickness, 20 mm, 5/8 in, 7/8 in Center Hole Diameter, 15200 rpm
MI ITEM #02424859
MFR #DW4710

Mfr description
DW4710 TUCK POINT DIAMOND BLADE
  • Extended performance diamond matrix for long life and enhanced material cutting
  • Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
  • Large diamond segments with cobalt is ideal for use across various product applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.45/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in, 7/8 in, 20 mm
  • Weight
    0.7 lbs
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    0.250 in

Details

  • Material
    Diamond
  • Max Rpm
    15200 rpm
  • UPC_NO
    028874047105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)