Motion
DW4714

DEWALT
DW4714

Cut-Off Wheel - 7 in Wheel Dia., 0.095 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 8700 rpm
MI ITEM #02424865
MFR #DW4714
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4714

Cut-Off Wheel - 7 in Wheel Dia., 0.095 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 8700 rpm
MI ITEM #02424865
MFR #DW4714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in, 7/8 in
  • Weight
    0.9 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.095 in

Details

  • Material
    Diamond
  • Max Rpm
    8700 rpm

Overview

Mfr description
DW4714 SEGMENTED DIAMOND BLADE
  • Extended performance diamond matrix for long life and enhanced material cutting
  • Segmented rim blades are laser welded with heat treated steel bodies which provides increase durability and long life
  • Large diamond segments with cobalt is ideal for use across various product applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought