Motion
DW4725

DEWALT
DW4725

Cut-off Wheel - 4.5000 in Wheel Dia., 0.080 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 13300 rpm
MI ITEM #02424871
MFR #DW4725
Price$12.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4725

Cut-off Wheel - 4.5000 in Wheel Dia., 0.080 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 13300 rpm
MI ITEM #02424871
MFR #DW4725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.72/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    5/8 in, 7/8 in
  • Weight
    0.26 lbs
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.080 in

Details

  • Application
    Grinding
  • Blade Material
    Diamond
  • Country of Origin
    Indonesia
  • For Use With
    Masonry
  • Includes
    (1) Diamond Blade
  • Manufacturer Upc Number
    028877328881
  • Material
    Diamond
  • Max Rpm
    13300 rpm
  • Package Quantity
    1
  • Product Types
    Turbo Blade
  • Set or Individual
    Individual
  • UPC_NO
    028877328881
  • Warranty
    1 mon

Overview

Mfr description
DW4725 MASONRY BLADE
  • High Performance diamond matrix provides 200x's the life of conventional abrasives and enhanced material removal
  • Thinner kerf to increase speed of cut while minimizing dust

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought