Motion
DW4725B

DEWALT
DW4725B

Cut-Off Wheel - 4-1/2 in Wheel Dia., 0.080 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 13300 rpm
MI ITEM #02424872
MFR #DW4725B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4725B

Cut-Off Wheel - 4-1/2 in Wheel Dia., 0.080 in Wheel Thickness, 5/8 in, 7/8 in Center Hole Diameter, 13300 rpm
MI ITEM #02424872
MFR #DW4725B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4725B MASONRY BLADE(10)
  • High Performance diamond matrix provides 200x's the life of conventional abrasives and enhanced material removal
  • Thinner kerf to increase speed of cut while minimizing dust

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Diamond
  • Max Rpm
    13300 rpm
  • UPC_NO
    028874047259
  • Weight
    0.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text