Motion
DW4954

DEWALT
DW4954

Depressed Center Wheel - Type 27, 9.0000 in Wheel Dia., 0.250000 in Wheel Thickness, 24 Grit, 6600.0
MI ITEM #02425001
MFR #DW4954
List Price$15.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4954

Depressed Center Wheel - Type 27, 9.0000 in Wheel Dia., 0.250000 in Wheel Thickness, 24 Grit, 6600.0
MI ITEM #02425001
MFR #DW4954

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.02/each for your price

Overview

Mfr description
DW4954 GRINDING WHEEL
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels

Specifications

  • Includes
    (1) Grinding Wheel
  • Product Types
    Grinding Wheel
  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Thickness
  • Material
    aluminum oxide
  • Grit Number
    24
  • Arbor Type
    Threaded
  • Max Rpm
    6600.0
  • Wheel Type
    Type 27
  • Color
    yellow/black
  • Description Keyword
    5/8-11 Threaded Arbor
  • Manufacturer Upc Number
    028874049543
  • UPC_NO
    028874049543
  • Weight
    1.55 lbs
  • Abrasive Type
    Abrasive Type
  • Arbor Hole Size
    5/8 in - 11 in
  • Arbor Size
    5/8-11
  • Contents
    10 wheels
  • Recommended Use
    metal grinding
  • Warranty
    30 day money back guarantee
  • Overall Thickness
    0.2500 in
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text