Motion
DW8003

DEWALT
DW8003

Cut-off Wheel - 14.0000 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 5000 rpm
MI ITEM #02425348
MFR #DW8003
Price$12.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8003

Cut-off Wheel - 14.0000 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 5000 rpm
MI ITEM #02425348
MFR #DW8003

Mfr description
DW8003 STUD CUTTER CHOP SAW WHEEL
  • High performance aluminum oxide grain for long life and fast cutting
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.19/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Center Hole Diameter  
    1 in
  • Overall Thickness
    0.1094 in
  • Weight
    1.2 lbs
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.109 in

Details

  • Grit Number
    24
  • Includes
    (1) Cutting Wheel
  • Material
    Aluminum Oxide
  • Max Rpm
    5000 rpm
  • Package Quantity
    10
  • Product Types
    Cutting Wheel
  • UPC_NO
    028874080034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)