Motion
DW8004

DEWALT
DW8004

Cut-off Wheel - 12.0000 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 5000 rpm
MI ITEM #02425349
MFR #DW8004
List Price$13.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8004

Cut-off Wheel - 12.0000 in Wheel Dia., 0.109 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 5000 rpm
MI ITEM #02425349
MFR #DW8004

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.99/each for your price

Overview

Mfr description
DW8004 METAL CHOP SAW WHEEL
  • High performance aluminum oxide grain for long life and fast cutting
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Includes
    (1) Cutting Wheel
  • Product Types
    Cutting and Notching Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Max Rpm
    5000 rpm
  • Application
    Ferrous Metal
  • UPC_NO
    028874080041
  • Weight
    0.85 lbs
  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Warranty
    1 mon
  • Overall Thickness
    0.1094 in
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text