Motion
DW8005

DEWALT
DW8005

Cut-off Wheel - Type 1, 10.0000 in Wheel Dia., 0.109 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, 6100 rpm
Mi Item #02425350
MFR #DW8005
Price$15.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8005

Cut-off Wheel - Type 1, 10.0000 in Wheel Dia., 0.109 in Wheel Thickness, 5/8 in Center Hole Diameter, 24 Grit, 6100 rpm
Mi Item #02425350
MFR #DW8005

Mfr description
DW8005 METAL CHOP SAW WHEEL
  • High performance aluminum oxide grain for long life and fast cutting
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.74/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Weight
    0.57 lbs
  • Wheel Diameter  
    10.0000 in
  • Wheel Thickness  
    0.109 in

Details

  • Application
    General purpose metal cutting blades for any thickness material | Fabrication cutting blades for 1/4 in to 1/8 in thick materials | Stud cutting blades for 1/8 in or thinner materials
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    6100 rpm
  • Product Types
    Chop Saw Wheel
  • UPC_NO
    028877321424
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)