Motion
DW8022

DEWALT
DW8022

Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 6400 rpm
MI ITEM #02425358
MFR #DW8022
List Price$12.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8022

Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 6400 rpm
MI ITEM #02425358
MFR #DW8022

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$12.24/each for your price

Overview

Mfr description
DW8022 12" 1? ARBOR A24R GRIT
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive cutting action and smoother running wheels
  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Max Rpm
    6400 rpm
  • UPC_NO
    028877321509
  • Weight
    1.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text