Motion
DW8025

DEWALT
DW8025

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 24 Grit, 5500 rpm
MI ITEM #02425361
MFR #DW8025
Price$13.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8025

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 24 Grit, 5500 rpm
MI ITEM #02425361
MFR #DW8025

Mfr description
DW8025 CONCRETE/MASONRY CUT-OFF WHEEL
  • High performance silicon carbide grain for long life and high material removal
  • High grain concentration for aggressive cutting action and smoother running wheels
  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.77/each

Specifications

Dimensions

  • Center Hole Diameter  
    20 mm
  • Weight
    2.08 lbs
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    0.125 in

Details

  • Grit Number
    24
  • Material
    Silicon Carbide
  • Max Rpm
    5500 rpm
  • UPC_NO
    028877321530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)