Motion
DW8030

DEWALT
DW8030

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 5500 rpm
Mi Item #02425364
MFR #DW8030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8030

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 5500 rpm
Mi Item #02425364
MFR #DW8030

Mfr description
DW8030 DUCTILE PIPE CUT-OFF WHEEL
  • High performance silicon carbide grain for long life and high material removal
  • High grain concentration for aggressive cutting action and smoother running wheels
  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Weight
    1.65 lbs
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    0.125 in

Details

  • Grit Number
    24
  • Material
    Aluminum Oxide/Silicon Carbide Blend
  • Max Rpm
    5500 rpm
  • UPC_NO
    028874080300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)