Motion
DW8031

DEWALT
DW8031

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 24 Grit, 5500 rpm
MI ITEM #02425365
MFR #DW8031
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8031

Cut-Off Wheel - 14 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 24 Grit, 5500 rpm
MI ITEM #02425365
MFR #DW8031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW8031 DUCTILE PIPE CUT-OFF WHEEL
  • High performance silicon carbide grain for long life and high material removal
  • High grain concentration for aggressive cutting action and smoother running wheels
  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide/Silicon Carbide Blend
  • Grit Number
    24
  • Max Rpm
    5500 rpm
  • Weight
    1.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text