Motion
DW8056

DEWALT
DW8056

Cut-off Wheel - Type 1, 7.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.6250 in Center Hole Diameter, 24 Grit, 8700 rpm
Mi Item #02425374
MFR #DW8056
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8056

Cut-off Wheel - Type 1, 7.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 0.6250 in Center Hole Diameter, 24 Grit, 8700 rpm
Mi Item #02425374
MFR #DW8056

Mfr description
DW8056 CERAMIC ABRASIVE SAW BLADE
  • Thin .045" wheel design for fast burr free cutting
  • Specially treated grain combination for aggressive cutting action
  • Proprietary material mix ensures durable long life wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.91/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    7.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    0.6250 in
  • Height
    0.1300 in
  • Hole Size
    0.6250 in
  • Length
    7.0000 in
  • Overall Thickness
    0.1250 in
  • Weight
    0.34 lbs
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    7.0000 in

Details

  • Application
    Metal
  • Arbor Type
    Type 1
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Color
    Brown
  • Country of Origin
    China
  • Description Keyword
    Metal Cutting Wheel
  • For Use With
    Worm drive saws
  • Grit Number
    24
  • Includes
    (1) Cutting Wheel
  • Machine Compatibility
    Worm drive saws
  • Material
    Ceramic
  • Material Cut
    Carbon steel, Ferrous metals, Metal
  • Max Rpm
    8700 rpm
  • Recommended Use
    Metal
  • Set Contents
    1 Cutting Wheel
  • Specification
    Ceramic
  • Substrate
    Carbon steel, Ferrous metals, Metal
  • UPC_NO
    028877338705
  • Warranty
    30 days
  • Wheel Color
    Brown
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)