Motion
DW8071

DEWALT
DW8071

Cut-off Wheel - 4.0000 in Wheel Dia., 0.045 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, 15200 rpm
MI ITEM #02425382
MFR #DW8071
List Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8071

Cut-off Wheel - 4.0000 in Wheel Dia., 0.045 in Wheel Thickness, 5/8 in Center Hole Diameter, 60 Grit, 15200 rpm
MI ITEM #02425382
MFR #DW8071

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.64/each for your price

Overview

Mfr description
DW8071 MASONRY THIN CUT-OFF WHEEL
  • Thin .045" wheel design for fast burr free cutting
  • Premium silicon carbide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable Long life Wheels
  • 2 full sheets of fiberglass for durability and safety

Specifications

  • Includes
    (1) Cutting Wheel
  • Product Types
    Cutting and Notching Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grit Number
    60
  • Max Rpm
    15200 rpm
  • Application
    Free cutting of very soft or very hard metals (copper, cast iron, titanium, ect.) where traditional aluminum oxide wheels are too hard | Fast burr free cutting
  • Country of Origin
    China
  • For Use With
    Masonry
  • Manufacturer Upc Number
    028877338651
  • UPC_NO
    028877338651
  • Weight
    0.046 lbs
  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Blade Diameter
    4.0000 in
  • Overall Thickness
    0.0450 in
  • Blade Material
    Silicon Carbide
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text