Motion
DW8072

DEWALT
DW8072

Cut-off Wheel - 4.5000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13300 rpm
Mi Item #02425383
MFR #DW8072
Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8072

Cut-off Wheel - 4.5000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, 13300 rpm
Mi Item #02425383
MFR #DW8072

Mfr description
DW8072 MASONRY THIN CUT-OFF WHEEL
  • Thin .045" wheel design for fast burr free cutting
  • Premium silicon carbide grain for aggressive cutting action
  • Proprietary Material Mix ensures durable Long life Wheels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.42/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.0450 in
  • Weight
    0.06 lbs
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.045 in

Details

  • Application
    Cast Iron | Ductile Iron | Masonry
  • Grit Number
    60
  • Material
    Silicon Carbide
  • Max Rpm
    13300 rpm
  • Product Types
    Cutting and Notching Wheel
  • UPC_NO
    028877338668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)