Motion
NU2310-E-M1-C3

FAG (SCHAEFFLER)
NU2310-E-M1-C3

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 40 mm Width, C3 Internal Clearance
Mi Item #02441380
MFR #NU2310-E-M1-C3
Price$817.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2310-E-M1-C3

Cylindrical Roller Bearing - Straight, 50 mm ID, 110 mm OD, 40 mm Width, C3 Internal Clearance
Mi Item #02441380
MFR #NU2310-E-M1-C3

Mfr description
NU2310-E-XL-M1-C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$817.53/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    4.21 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    7800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NU23
  • UPC_NO
    4054371161668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)