Motion
MR5217 INNER RG

LINK-BELT
MR5217 INNER RG

MR5217 INNER RG MR5217-3
MI ITEM #02452279
MFR #MR5217 INNER RG
List Price$386.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5217 INNER RG

MR5217 INNER RG MR5217-3
MI ITEM #02452279
MFR #MR5217 INNER RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$386.25/each for your price

Overview

Mfr description
MR5217 INNER RG MR5217-3
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Plain cylindrical inner ring; Cylindrical Roller Bearing 85 mm bore diameter

Specifications

  • Bore Diameter
    85 mm
  • Bearing Material
    Steel
  • Overall Width
    49.212 mm
  • Country of Origin
    MX
  • Manufacturer Upc Number
    662327473938
  • Precision Rating
    RBEC-1
  • Weight
    2.192 lbs
  • Product Type
    Cylindrical Roller Bearing Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text