Motion
PC1300

DURACELL
PC1300

Duracell Standard Battery - D, Chemistry: Alkaline, 1.5 Volt, Package Qty: 12
Mi Item #02452561
MFR #PC1300
Price$2.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
PC1300

Duracell Standard Battery - D, Chemistry: Alkaline, 1.5 Volt, Package Qty: 12
Mi Item #02452561
MFR #PC1300

Mfr description
DURPC1300 PROCELL ALKALINE BATTERY D
  • Manufactured specifically for professional and industrial applications, these batteries are among the most dependable, long lasting alkaline power cells available
  • Secure seal corrosion resistance protects valuable, sensitive equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.34/each

Specifications

Dimensions

  • Battery Size
    D
  • Height
    0.3458333333333334
  • Standard Battery Pack Size
    12
  • Width
    0.2125

Details

  • Battery Chemistry
    Alkaline
  • Battery Type
    Disposable Battery
  • Battery Voltage
    1.5
  • Features & Benefits
    • Manufactured specifically for professional and industrial applications, these batteries are among the most dependable, long lasting alkaline power cells available• Secure seal corrosion resistance protects valuable, sensitive equipment
  • Package Quantity
    12
  • Rechargeable Or Disposable
    Disposable
  • Series
    Procell
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)