Motion
52000
Crayon - Color: Red, Package Quantity: 12 Per Box
Mi Item #02453222
MFR #52000
Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crayon - Color: Red, Package Quantity: 12 Per Box
Mi Item #02453222
MFR #52000

Mfr description
X52000 DIX CRYN LUMBER RED 12 BX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.20/each

Specifications

Dimensions

  • Overall Diameter
    1/2 in
  • Overall Length
    4-1/2 in
  • Weight
    0.06 lbs

Details

  • Color
    Red
  • Package Quantity
    12 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)