Motion
49400
Crayon - Color: Carbon Black, Package Quantity: 12 Per Box
Mi Item #02453229
MFR #49400
Price$1.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crayon - Color: Carbon Black, Package Quantity: 12 Per Box
Mi Item #02453229
MFR #49400

Mfr description
X49400 DIX CRYN LUMBER BLK 12 BX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.06/each

Specifications

Dimensions

  • Height
    0.024999999999999998
  • Length
    0.43333333333333335
  • Overall Diameter
    1/2 in
  • Overall Length
    4-1/2 in
  • Weight
    0.06 lbs, 0.008333333333333333
  • Width
    0.06666666666666667

Details

  • Color
    Carbon Black
  • Package Quantity
    12 Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)