Motion
CW-3004-4ME3

MI-T-M CORPORATION
CW-3004-4ME3

Pressure Washer - Electric Engine, Cold Water, 3.5 gal/min Flow Rate, 3000 psi Rated Pressure, 8 hp Rated Power, 23 A Amperage, 230 V, 460 V Voltage, 50 ft Hose Length
MI ITEM #02457480
MFR #CW-3004-4ME3
Price$6,563.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI-T-M CORPORATION
CW-3004-4ME3

Pressure Washer - Electric Engine, Cold Water, 3.5 gal/min Flow Rate, 3000 psi Rated Pressure, 8 hp Rated Power, 23 A Amperage, 230 V, 460 V Voltage, 50 ft Hose Length
MI ITEM #02457480
MFR #CW-3004-4ME3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,563.99/each

Specifications

Dimensions

  • Hose Length
    50 ft
  • Overall Height
    30 in
  • Overall Length
    46 in
  • Overall Width
    28 in

Details

  • Amperage
    23 A
  • Engine Type
    Electric
  • Flow Rate
    3.5 gpm
  • Frame Housing Material
    Powder-Coated Steel
  • Rated Power
    8 hp
  • Rated Pressure
    3000 psi
  • Series/System
    CW Premium
  • UPC_NO
    016977008444
  • Voltage
    230 V, 460 V
  • Water Type
    Cold Water

Overview

Mfr description
CW-3004-4ME3 PRESS. WASHER, ELEC.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought