Motion
CW-3504-5MGH

MI-T-M CORPORATION
CW-3504-5MGH

Pressure Washer - Gas Engine, Cold Water, 3.7 gal/min Flow Rate, 3500 psi Rated Pressure, 50 ft Hose Length
Mi Item #02457488
MFR #CW-3504-5MGH
Price$7,246.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI-T-M CORPORATION
CW-3504-5MGH

Pressure Washer - Gas Engine, Cold Water, 3.7 gal/min Flow Rate, 3500 psi Rated Pressure, 50 ft Hose Length
Mi Item #02457488
MFR #CW-3504-5MGH

Mfr description
CW-3504-5MGH PRESS. WASHER, GAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,246.75/each

Specifications

Dimensions

  • Hose Length
    50 ft
  • Overall Height
    30 in
  • Overall Length
    46 in
  • Overall Width
    28 in

Details

  • Engine Type
    Gas
  • Flow Rate
    3.7 gpm
  • Frame Housing Material
    Powder-Coated Steel
  • Rated Pressure
    3500 psi
  • Series/System
    CW Premium
  • UPC_NO
    016977003470
  • Water Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)