Motion
HSE-3004-0M30

MI-T-M CORPORATION
HSE-3004-0M30

Pressure Washer - Electric Engine, Hot Water, 3.5 gal/min Flow Rate, 3000 psi Rated Pressure, 8 hp Rated Power, 24 A Amperage, 230 to 460 V Voltage, 50 ft Hose Length
MI ITEM #02457538
MFR #HSE-3004-0M30
Price$14,690.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI-T-M CORPORATION
HSE-3004-0M30

Pressure Washer - Electric Engine, Hot Water, 3.5 gal/min Flow Rate, 3000 psi Rated Pressure, 8 hp Rated Power, 24 A Amperage, 230 to 460 V Voltage, 50 ft Hose Length
MI ITEM #02457538
MFR #HSE-3004-0M30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14,690.45/each

Specifications

Dimensions

  • Hose Length
    50 ft
  • Overall Height
    40-1/2 in
  • Overall Length
    49-1/2 in
  • Overall Width
    28 in

Details

  • Amperage
    24 A
  • Engine Type
    Electric
  • Flow Rate
    3.5 gpm
  • Frame Housing Material
    Powder Coated Steel
  • Hose Material
    Steel Wire-Braided
  • Rated Power
    8 hp
  • Rated Pressure
    3000 psi
  • Series/System
    HSE
  • UPC_NO
    016977530044
  • Voltage
    230 to 460 V
  • Water Type
    Hot Water

Overview

Mfr description
HSE-3004-0M30 PRESS. WASHER, ELEC.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought