Motion
HSP-3504-3MGH

MI-T-M CORPORATION
HSP-3504-3MGH

Pressure Washer - Gas Engine, Hot Water, 3.3 gal/min Flow Rate, 3500 psi Rated Pressure, 50 ft Hose Length
MI ITEM #02457551
MFR #HSP-3504-3MGH
Price$9,557.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI-T-M CORPORATION
HSP-3504-3MGH

Pressure Washer - Gas Engine, Hot Water, 3.3 gal/min Flow Rate, 3500 psi Rated Pressure, 50 ft Hose Length
MI ITEM #02457551
MFR #HSP-3504-3MGH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,557.63/each

Specifications

Dimensions

  • Hose Length
    50 ft
  • Overall Height
    41 in
  • Overall Length
    43 in
  • Overall Width
    30 in

Details

  • Engine Type
    Gas
  • Flow Rate
    3.3 gpm
  • Frame Housing Material
    Powder Coated Steel
  • Hose Material
    Steel Wire-Braided
  • Rated Pressure
    3500 psi
  • Series/System
    HSP
  • UPC_NO
    016977005047
  • Water Type
    Hot Water

Overview

Mfr description
HSP-3504-3MGH PRESS. WASHER, GAS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought