Motion
S-BC-4NF
Poly-Tech® Plate Caster - BC Series, Polyurethane on Polypropylene Core Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 500 lbs Load Capacity
MI ITEM #02459929
MFR #S-BC-4NF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly-Tech® Plate Caster - BC Series, Polyurethane on Polypropylene Core Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 500 lbs Load Capacity
MI ITEM #02459929
MFR #S-BC-4NF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    5.6250 in
  • Mounting Plate Size  
    4 x 4-1/2 in
  • Wheel Diameter
    4 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Combination Brake
  • Caster Series
    BC Series
  • Caster Type
    Swivel
  • Load Capacity
    500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Red
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    90A
  • Wheel Material Type
    Polyurethane on Polypropylene Core

Overview

Mfr description
S-BC-4NF SWIVEL CASTER BC 4X2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought