Motion
R-341-UY
Plate Caster - 300 Series, Solid Elastomer Wheel Material, 4 in Wheel Diameter, 1-1/4 in Face Width, 325 lbs Load Capacity
MI ITEM #02459947
MFR #R-341-UY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 300 Series, Solid Elastomer Wheel Material, 4 in Wheel Diameter, 1-1/4 in Face Width, 325 lbs Load Capacity
MI ITEM #02459947
MFR #R-341-UY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-341-UY RIGID CASTER 300 4X1-1/4

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    300 Series
  • Caster Rig Type
    General Utility
  • Wheel Diameter
    4 in
  • Face Width
    1-1/4 in
  • Wheel Hardness
    80D
  • Wheel Bearing Type
    Roller
  • Load Capacity
    325 lbs
  • Mount Height
    5.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3 in
  • Core Color
    Blue
  • Tread Color
    Blue
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Solid Elastomer
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text