Motion
R-351-TE
Versa-Tech® Plate Caster - 300 Series, TPR on Polypropylene Core Wheel Material, 5 in Wheel Diameter, 1-3/8 in Face Width, 275 lbs Load Capacity
MI ITEM #02459948
MFR #R-351-TE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Versa-Tech® Plate Caster - 300 Series, TPR on Polypropylene Core Wheel Material, 5 in Wheel Diameter, 1-3/8 in Face Width, 275 lbs Load Capacity
MI ITEM #02459948
MFR #R-351-TE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-351-TE RIGID 300 5X1-1/4 VERSA-TECH

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Series
    300 Series
  • Caster Rig Type
    General Utility
  • Wheel Diameter
    5 in
  • Face Width
    1-3/8 in
  • Wheel Hardness
    65A
  • Wheel Bearing Type
    Ball
  • Load Capacity
    275 lbs
  • Mount Height
    6.0625 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    1-3/4 x 2-7/8 in
  • Max Bolt Hole Spacing
    1-3/4 x 3 in
  • Tread Color
    Gray
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    TPR on Polypropylene Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text