Specifications
Dimensions
- Gear Ratio40 :1
- Weight16.00 lbs
Details
- 2D Drawing
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current1.30 A
- Full Load Torque90 in/lb
- Harmonization Code8501.40.4020
- Input Horsepower1/8 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Phase1 ph
- Motor Supply Voltage110/115 V
- Mounting TypeFoot
- Output RPM41.0 rpm
- Shaft TypeRight Angle
- Standards MetCE, CSA, RoHS, UR
- UPC_NO781568297391
- Wiring Diagram
Overview
Mfr description
GC25004 .1//.12HP | 34//41RPM | 1PH | T
- Ball bearing on output for smooth torque transmission
- High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
- High performance low friction, bidirectional motor seals
- Permanently lubricated with synthetic oil
- Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
- Class F insulation