Specifications
Dimensions
- Gear Ratio30 :1
- Weight15.00 lbs
Details
- 2D Drawing
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current2.50 A
- Full Load Torque78 in/lb
- Harmonization Code8501.40.2020
- Input Horsepower1/8 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Phase1 ph
- Motor Supply Voltage110/115 V
- Mounting TypeFoot
- Output RPM57.0 rpm
- Shaft TypeRight Angle
- Standards MetCE, CSA, RoHS, UR
- UPC_NO781568297445
- Wiring Diagram
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)