Motion
80356
LC 200 GRN
MI ITEM #02462228
MFR #80356
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LC 200 GRN
MI ITEM #02462228
MFR #80356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.83/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.5 in
  • Overall Diameter
    1/2 in
  • Overall Length
    4-5/8 in
  • Weight
    0.065 lbs
  • Width
    0.5 in

Details

  • Color
    Green
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Max Marking Temperature
    +150 °F
  • Min Marking Temperature
    -20 °F
  • Package Quantity
    144
  • UPC_NO
    048615803562

Overview

Mfr description
80356 TIMBERSTICK ALL PURPOSE GREEN
  • A soft, standard-grade lumber crayon
  • For general-use marking
  • Works well in cold climates
  • Wax-based mark is weather and UV-resistant
  • Surfaces: Wood, stone, metal, plastic, rubber, concrete
  • Industries: Construction, stone and masonry, lumber/timber industry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought