Motion
1829500

AMES CO.
1829500

True Temper® Manure Fork - Wood Handle Material, D-Grip Handle, 30 in Handle Length, 14 in Head Width, 10 Tines
MI ITEM #02462772
MFR #1829500
Price$112.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1829500

True Temper® Manure Fork - Wood Handle Material, D-Grip Handle, 30 in Handle Length, 14 in Head Width, 10 Tines
MI ITEM #02462772
MFR #1829500

Mfr description
1829500 SHORT HANDLE SEED FORK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.44/each

Specifications

Dimensions

  • Handle Length
    30 in
  • Head Height
    5-3/4 in
  • Head Width
    14 in
  • Tine Spacing
    1-1/2 in

Details

  • Handle Material
    Wood
  • Handle Style
    D-Grip
  • Head Material
    Steel
  • Number Of Tines
    10
  • Type
    Manure Fork

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)