Motion
6D BULKF

RAYOVAC
6D BULKF

Standard Battery - D, Chemistry: Zinc-Carbon, 1.5 Volt, Package Qty: 1
MI ITEM #02463373
MFR #6D BULKF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
6D BULKF

Standard Battery - D, Chemistry: Zinc-Carbon, 1.5 Volt, Package Qty: 1
MI ITEM #02463373
MFR #6D BULKF

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6D BULKF D CELL BATTERY HD

Specifications

  • Battery Type
    Disposable Battery
  • Battery Size
    D
  • Battery Chemistry
    Zinc-Carbon
  • Package Quantity
    1
  • Battery Voltage
    1.5
  • Standard Battery Pack Size
    1
  • Battery Capacity
    6880 mAh
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text