Motion
31029-0091
High Pressure Gasket Sheet - 660 Style, Vegetable Fiber with Cork Granules and Glue-glycerin Binder, Branded, 0.021 in Thick, 36 in Width, Brown Color
MI ITEM #02464150
MFR #31029-0091
Price$34.82/yd
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Gasket Sheet - 660 Style, Vegetable Fiber with Cork Granules and Glue-glycerin Binder, Branded, 0.021 in Thick, 36 in Width, Brown Color
MI ITEM #02464150
MFR #31029-0091

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.82/yd

Specifications

Dimensions

  • Overall Thickness
    0.021 in
  • Overall Width
    36 in
  • Thickness
    0.021 in
  • Width
    36 in

Details

  • Branding
    Branded
  • Color
    Brown
  • Composition
    Vegetable Fiber with Cork Granules and Glue-glycerin Binder
  • Harmonization Code
    4823908850
  • Manufacturer Upc Number
    191074162746
  • Material
    Vegetable Fiber with Cork Granules and Glue-glycerin Binder
  • Maximum Temperature
    212 °F
  • Pressure Max (Bar)
    13.8 bar
  • Pressure Max (PSI)
    200 psi
  • Style
    660

Overview

Mfr description
31029-0091 STYLE 660 36"X100YD ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought