Motion
41681748
Air & Coolant Hose - 79 mm Inside Diameter, 36.0000 in Hose Length, 25 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #02466190
MFR #41681748
Price$135.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air & Coolant Hose - 79 mm Inside Diameter, 36.0000 in Hose Length, 25 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #02466190
MFR #41681748

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.96/each

Specifications

Dimensions

  • Hose Inside Diameter
    79 mm
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Air & Coolant Hose
  • Manufacturer Upc Number
    072053133110
  • Temperature Range
    -40 to 257 °F
  • UPC_NO
    072053133110
  • Working Pressure
    25 psi

Overview

Mfr description
24248 RADIATOR HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought